Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with flange

DIN 6921 plain steel 8.8
SCR-HEX-FLG-DIN6921-8.8-M12X25

Art.-no. 412581225
EAN 4047376604148

Price for selected packaging unit
Hexagonal bolt with flange

Art.-no. 412581225

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6921, steel 8.8, plain
Notice

DIN 6921 has been withdrawn and replaced by EN 1665. There is some limited similarity (Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Longueur (l1)

25 mm

Head diameter (dc)

26.6 mm

Head height (k1)

11.5 mm

Standards

DIN 6921

Matière

Steel

Property class

8.8

Finition

Plain

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS16

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Thread length (metric thread)

25 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information