Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with flange

EN 1665 steel 8.8 zinc-nickel black
SCR-HEX-FLG-EN1665-8.8-(ZNBHL)-M5X10

Art.-no. 416265 10
EAN 4064155475300

Price for selected packaging unit
Hexagonal bolt with flange

Art.-no. 416265 10

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

EN 1665, steel 8.8, zinc-nickel, black (ZNBHL)

Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2 - 360 h*

  • Diameter ≥ M4 - 480 h*

  • Diameter ≥ M10 - 720 h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09-0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO EN 1665 replaces DIN 6921 | There is some limited similarity | Some head heights changed | Flange diameter is unchanged | Widths across flats for M10, M12, M14 and M16, M20 changed | Strength 12.9 removed | Fine thread removed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

10 mm

Head diameter (dc)

11.8 mm

Head height (k1)

5.8 mm

Standards

EN 1665

Material

Steel

Property class

8.8

Surface

Zinc nickel black

RoHS-compliant

Yes

Corrosion protection period

480 h

Head type

Hexagon head with flange

Drive type

Outer hexagon

External drive (s1)

WS8

Thread type

Metric thread

Pitch

0.8 mm

Thread form

Standard metric thread

Thread design

Full thread

Shank diameter

5 mm

Thread length (metric thread)

10 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information