Hexagonal bolt with flange in accordance with MBN standard
MBN 10105 steel 10.9 flake zinc
SCR-HEX-MBN10105-(DBL)-10.9-M6X25
Art.-no. 026316 25
EAN 4052703947027
Register now and access more than 125,000 products
Surface protection
In accordance with DBL 9440.40 (silver zinc-flake coating with lubrication integrated in sealing, Cr(VI)-free) > VDA 235-104.42
Corrosion resistance
- ≤ M8 - approx. 480 h, no base metal corrosion in accordance with DIN EN ISO 9227-NSS
 - ≥ M10 - approx. 720 h, no base metal corrosion in accordance with DIN EN ISO 9227-NSS
 
The specified corrosion resistances apply for the corrosion tests according to DIN EN ISO 9227-NSS (salt spray tests), at the earliest 24 h after coating in the "as coated" state, i.e. before sorting, packaging, transporting and/or assembly. These values can be reduced through inevitable handling and assembly processes.
A transfer of the corrosion resistances from the salt spray test to real assembly and operating conditions is not possible in the majority of cases. When designing a connection both the combined materials and if necessary coatings as well as the environmental conditions during operation must be considered by the designer in the selection of a suitable corrosion protection coating.
Friction coefficient
μtot = 0.09-0.14 (VDA 235-101)
Flange head screws reduce the risk of pretension loss caused by setting of contact surfaces. The surface pressure generated under the screw head during tightening is low compared to conventional hexagon heads (without flange), as the force is distributed over a larger contact surface.
Advantage:
- Less setting required due to fewer parts to be connected compared to connections using washers.
 - The concave washer pressing against the contact surface increases the elasticity of the connection so that the setting/creeping movements that occur are counteracted and pretension loss is generally prevented
 
Matching nuts
Hexagon nut with flange and clamping piece MBN 13032 Steel 10, zinc flake coating, item number: 026391...
Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter x pitch (d1)  | M6 x 1  | 
Length (l1)  | 25 mm  | 
Head diameter (dc)  | 14.2 mm  | 
Head height (k1)  | 6.6 mm  | 
External drive (s1)  | WS10  | 
Pitch  | 1 mm  | 
Standards  | MBN 10105  | 
Material  | Steel  | 
Property class  | 10.9  | 
Surface  | Flake zinc silver  | 
RoHS-compliant  | Yes  | 
Corrosion protection period  | 480 h  | 
Head type  | Hexagon head with flange  | 
Drive type  | Outer hexagon  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread design  | Full thread  | 
Product class  | A  | 
Area of application  | Utility vehicle construction  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
