Hexagonal bolt with half dog point and small hexagon DIN 564, blue passivated zinc plated 8.8 steel (A2K)
DIN 564 steel 8.8 zinc plated
SCR-HEX-DIN564-8.8-WS13-(A2K)-M10X20
Art.-no. 411111020
EAN 4047376468146
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 20 mm |
Head height (k1) | 7 mm |
Standards | DIN 564 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
