Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with half dog point and small hexagon DIN 564, plain 8.8 steel

DIN 564 plain steel 8.8
SCR-HEX-DIN564-8.8-WS18-M16X90

Art.-no. 411181690

EAN 4050382540591

Price for selected packaging unit
Hexagonal bolt with half dog point and small hexagon DIN 564, plain 8.8 steel

Art.-no. 411181690

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M16

Length (l1)

90 mm

Head height (k1)

11 mm

Standards

DIN 564

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS18

Thread type

Metric thread

Pitch

1.5 mm