Hexagonal bolt with half dog point and small hexagon
DIN 564 steel 8.8 zinc plated
SCR-HEX-DIN564-8.8-WS13-(A2K)-M10X25
Art.-no.
411111025
EAN 4047376468153
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 564, steel 8.8, galvanised, blue passivated (A2K)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 25 mm |
Head height (k1) | 7 mm |
Standards | DIN 564 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Product class | A |