Hexagonal bolt with half dog point and small hexagon
DIN 564 steel 8.8 zinc plated
SCR-HEX-DIN564-8.8-WS16-(A2K)-M12X30
Art.-no.
411111230
EAN 4047376468245
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 564, steel 8.8, galvanised, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 30 mm |
Head height (k1) | 9 mm |
Standards | DIN 564 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS16 |
Thread type | Metric thread |
Pitch | 1.75 mm |
Thread form | Standard metric thread |
Product class | A |