Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with pin and small hexagon DIN 561, plain 8.8 steel

SCR-HEX-DIN561-8.8-WS13-M10X70

Art.-no. 410781070

EAN 4047376603141

Price for selected packaging unit
Hexagonal bolt with pin and small hexagon DIN 561, plain 8.8 steel

Art.-no. 410781070

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

70 mm

Head height (k1)

7 mm

Standards

DIN 561

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information