Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with pin and small hexagon DIN 561, plain 8.8 steel

DIN 561 plain steel 8.8
SCR-HEX-DIN561-8.8-WS16-M12X40

Art.-no. 410781240

EAN 4047376603189

Price for selected packaging unit
Hexagonal bolt with pin and small hexagon DIN 561, plain 8.8 steel

Art.-no. 410781240

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

40 mm

Head height (k1)

9 mm

Standards

DIN 561

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS16

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information