Hexagonal bolt with pin and small hexagon DIN 561, plain 8.8 steel
SCR-HEX-DIN561-8.8-WS30-M24X125
Art.-no. 4107824125
EAN 4049557123516
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Length (l1) | 125 mm |
Head height (k1) | 17 mm |
Standards | DIN 561 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS30 |
Thread type | Metric thread |
Pitch | 3 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 125 mm |
Product class | A |
