Hexagonal bolt with pin and small hexagon DIN 561, yellow chromate zinc plated 8.8 steel (A3C)
DIN 561 steel 8.8 zinc plated yellow
SCR-HEX-DIN561-8.8-WS18-(A3C)-M16X50
Art.-no.
410701650
EAN 4047376694040
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Length (l1) | 50 mm |
Head height (k1) | 11 mm |
Standards | DIN 561 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS18 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Product class | A |