Hexagonal bolt with pin and small hexagon
DIN 561 steel 8.8 zinc plated
SCR-HEX-DIN561-8.8-WS13-(A2K)-M10X35
Art.-no.
410711035
EAN 4047376469372
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 561, steel 8.8, galvanised, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Länge (l1) | 35 mm |
Head height (k1) | 7 mm |
Standards | DIN 561 |
Werkstoff | Steel |
Property class | 8.8 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Product class | A |