Hexagonal bolt with pin and small hexagon
DIN 561 plain steel 8.8
SCR-HEX-DIN561-8.8-WS13-M10X100
Art.-no.
4107810100
EAN 4047376603073
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 561, steel 8.8, bare
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 100 mm |
Head height (k1) | 7 mm |
Standards | DIN 561 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Product class | A |