Hexagonal bolt with pin and small hexagon
DIN 561 plain steel 8.8
SCR-HEX-DIN561-8.8-WS13-M10X40
Art.-no.
410781040
EAN 4047376603110
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 561, steel 8.8, bare
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 40 mm |
Head height (k1) | 7 mm |
Standards | DIN 561 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Standard metric thread |
Product class | A |