Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with pin and small hexagon

DIN 561 plain steel 8.8
SCR-HEX-DIN561-8.8-WS13-M10X60

Art.-no. 410781060
EAN 4048539702527

Price for selected packaging unit
Hexagonal bolt with pin and small hexagon

Art.-no. 410781060

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 561, steel 8.8, bare
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

60 mm

Head height (k1)

7 mm

Standards

DIN 561

Material

Steel

Property class

8.8

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS13

Thread type

Metric thread

Pitch

1.5 mm