Hexagonal bolt with pin and small hexagon
DIN 561 steel 8.8 zinc plated
SCR-HEX-DIN561-8.8-WS18-(A2K)-M16X100
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M16 |
Länge (l1) | 100 mm |
Head height (k1) | 11 mm |
Standards | DIN 561 |
Werkstoff | Steel |
Property class | 8.8 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS18 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets(X)
CAD data (available after login)