Hexagonal bolt with pin and small hexagon
DIN 561 plain steel 8.8
SCR-HEX-DIN561-8.8-WS18-M16X90
Art.-no.
410781690
EAN 4047376603349
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 561, steel 8.8, bare
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M16 |
Länge (l1) | 90 mm |
Head height (k1) | 11 mm |
Standards | DIN 561 |
Werkstoff | Steel |
Property class | 8.8 |
Oberfläche | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS18 |
Thread type | Metric thread |
Pitch | 2 mm |
Thread form | Standard metric thread |
Product class | A |