Hexagonal bolt with shank DIN 601/ISO 4016, steel 4.8, zinc-plated, blue passivated (A2K), with nut
DIN 601/ISO 4016 constr. screw, z.p. st 4.8 w. nut
SCR-NUT-ISO4016-4.8-WS8-(A2K)-M5X20/16
Art.-no.
007800520
EAN 4056807737041
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M5 |
Length (l1) | 20 mm |
Head height (k1) | 3.5 mm |
External drive (s1) | WS8 |
Standards | ISO 4016 |
Material | Steel |
Property class | 4.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Thread type | Metric thread |
Thread length (metric thread) (b) | 16 mm |
Construction product | Yes |
RoHS-compliant | Yes |