Hexagonal bolt with shank DIN 601, steel 4.6, zinc-plated, blue passivated (A2K), with nut
DIN 601 steel 4.6 zinc plated with nut
SCR-NUT-DIN601-4.6-WS30-(A2K)-M20X140
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 601 has been withdrawn and replaced by ISO 4016. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22 | Strength class 4.8 added).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l1) | 140 mm |
Head height (k1) | 12.5 mm |
External drive (s1) | WS30 |
Standards | DIN 601 |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Design | With nut |
Product class | C |
RoHS-compliant | Yes |