Hexagonal bolt with shank DIN 931, 10.9 steel with silver zinc-flake coating, Dacromet 320A
SCR-HEX-DIN931-10.9-WS19-(DC3A)-M12X160
Art.-no. 4128212160
EAN 4050642353381
Register now and access more than 125,000 products
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 160 mm |
Head height (k1) | 7.5 mm |
External drive (s1) | WS19 |
Standards | DIN 931 |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | B |
RoHS-compliant | No |
