Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with shank DIN 931, steel 10.9, zinc-plated, yellow chromated (A2C)

DIN 931 steel 10.9 zinc plated yellow
SCR-HEX-DIN931-10.9-WS17-(A3C)-M10X85

Art.-no. 010510 85
EAN 4046778476629

Price for selected packaging unit
Hexagonal bolt with shank DIN 931, steel 10.9, zinc-plated, yellow chromated (A2C)

Art.-no. 010510 85

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

85 mm

Head height (k1)

7 mm

External drive (s1)

WS17

Standards

DIN 931

Material

Steel

Property class

10.9

Surface

Zinc plated yellow

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

A

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information