Hexagonal bolt with shank ISO 4014, 10.9 steel with silver zinc-flake coating, Dacromet 500
ISO 4014 steel 10.9, zinc flake, Dacromet 500
SCR-HEX-ISO4014-10.9-WS24-(DC5A)-M16X120
Art.-no. 4128316120
EAN 4047376485877
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Thread type x nominal diameter (d1) | M16 | 
| Length (l1) | 120 mm | 
| Head height (k1) | 10 mm | 
| External drive (s1) | WS24 | 
| Standards | ISO 4014 | 
| Material | Steel | 
| Property class | 10.9 | 
| Surface | Flake zinc silver | 
| Head type | Hexagon head | 
| Drive type | Outer hexagon | 
| Thread type | Metric thread | 
| Thread form | Standard metric thread | 
| Thread design | Partial thread | 
| Thread length (metric thread) (b) | 38 mm | 
| Product class | A | 
| RoHS-compliant | No | 
 
 
 
