Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with shank ISO 4014, 10.9 steel with silver zinc-flake coating, Geomet

ISO 4014 steel 10.9, zinc flake, silver, Geomet
SCR-HEX-ISO4014-10.9-(GE3A/VL)-M16X55

Art.-no. 412841655
EAN 4049557949406

Price for selected packaging unit
Hexagonal bolt with shank ISO 4014, 10.9 steel with silver zinc-flake coating, Geomet

Art.-no. 412841655

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

55 mm

Head height (k1)

10 mm

External drive (s1)

WS24

Standards

ISO 4014

Material

Steel

Property class

10.9

Surface

Flake zinc silver

Corrosion protection period

720 h

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

38 mm

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information