Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with shank ISO 4014, 8.8 steel with silver zinc-flake coating (ZFSHL)

ISO 4014 steel 8.8 flake zinc silver
SCR-HEX-ISO4014-8.8-(ZFSHL)-M10X160

Art.-no. 4145410160

EAN 4055375558485

Price for selected packaging unit
Hexagonal bolt with shank ISO 4014, 8.8 steel with silver zinc-flake coating (ZFSHL)

Art.-no. 4145410160

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Zinc flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle construction, construction machines, agricultural vehicles and equipment, and all other fields that require vehicle construction standard corrosion protection requirements.



The corrosion resistance of ZFHSL is as follows:


  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


  • * Guideline values: No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS.


  • The designation ZFSHL refers to the following corrosion coating:


    • Zinc flake coating, with top coat, silver colour, with lubrication that alters the friction coefficient.

    • Adjusted friction coefficient range from 0.09μ - 0.14μ due to top coat with integrated lubricating particles

    Notice

    ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.

    Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Thread type x nominal diameter (d1)

    M10

    Length (l1)

    160 mm

    Head height (k1)

    6.4 mm

    External drive (s1)

    WS16

    Standards

    ISO 4014

    Material

    Steel

    Property class

    8.8

    Surface

    Flake zinc silver

    Corrosion protection period

    720 h

    Head type

    Hexagon head

    Drive type

    Outer hexagon

    Thread type

    Metric thread

    Thread form

    Standard metric thread

    Thread design

    Partial thread

    Thread length (metric thread) (b)

    32 mm

    Product class

    B

    RoHS-compliant

    Yes

    Additive article:
     
    Product
    Description
    Quantity
    PU
    Price
    /PU
    Wedge lock washer W.TEC, narrow shape

    WSH-WDGELOK-SF-(DPE)-10

    Wedge lock washer: effectively prevents loosening of laterally loaded, vibrating screw connections and screw connections subject to oscillations
    High-strength screw retainer

    THRLOK-DOS-HSTRTH-50G

    Tough removable screw retainer and sealing compound – single-handed dispensing system
    x 1 pcs
    Hexagonal nut ISO 4032, steel, strength class 8, with silver zinc-flake coating (ZFSHL)

    NUT-HEX-ISO4032-8-WS16-(ZFSHL)-M10

    x 200 pcs
    Hexagon nut with clamping piece (all-metal) ISO 7042, 8 steel with silver zinc-flake coating (ZFSHL)

    NUT-HEX-SLOK-ISO7042-8-WS16-(ZFSHL)-M10

    x 500 pcs
    Hexagon nut with clamping piece (non-metal insert) ISO 7040, 8 steel with silver zinc-flake coating (ZFSHL)

    NUT-HEX-SLOK-ISO7040-8-(ZFSHL)-M10

    x 200 pcs
    Hexagon nut with flange EN 1661, steel, strength class 8, zinc flake, silver (ZFSHL)

    NUT-HEX-FLG-EN1661-8-(ZFSHL)-M10

    x 100 pcs
    Flat washer without chamfer ISO 7089 steel 200 HV, zinc flake silver (ZFSH)

    WSH-ISO7089-200HV-(ZFSH)-D10

    Lock washer S Spring steel, zinc-flake coating, silver (ZFSH)

    WSH-LOK-S-ZFSH-D10,0

    x 500 pcs
    Spring washer DIN 6796, spring steel with silver zinc-flake coating, Geomet 500

    DISK-TENS-DIN6796-(GE5A)-10,5X23X2,5X3,2

    x 1000 pcs
    Flat washer with large external diameter ISO 7093-1 steel 200 HV, zinc flake silver (ZFSH)

    WSH-ISO7093/1-200HV-(ZFSH)-10

    Zinc-flake coating with very high corrosion protection
    The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

    Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
    The article number is made up of the following: VVVVAAABBB
    VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
    AAA = 3 digits for dimension part 1
    BBB = 3 digits for dimension part 2

    Example article number structures:
    Example 1: Screw with dimensions of 4x10 mm:
    VVVVAAABBB
    00574 10 (2 spaces between the 4 and the 10)

    Example 2: Screw with dimensions of 10x20 mm:
    VVVVAAABBB
    005710 20 (1 space between the 10 and the 20)

    Example 3: Flat washer with an internal diameter of 6 mm:
    VVVVAAABBB
    04076
    Price per packaging unit (PU):
    The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

    Price with price key representation (PSL):
    The price always applies to a quantity ruled through the price key:
    Price for 1 unit
    Price for 100 units
    Price for 1000 units
    The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
    In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information