Hexagonal bolt with shank ISO 4014, plain A2-50 and A2-70 stainless steel
ISO 4014 stainless steel A2 50, A2 70, plain
SCR-HEX-ISO4014-A2/70-WS10-M6X105
Art.-no. 00956 105
EAN 4050382483331
Register now and access more than 125,000 products
ISO 4014 replaces DIN 931 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength of at least A2-50
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 105 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS10 |
Standards | ISO 4014 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 18 mm |
Product class | B |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
