Hexagonal bolt with shank ISO 4014, steel 10.9, zinc-plated, yellow chromated (A3C)
ISO 4014 steel 10.9 zinc plated yellow
SCR-HEX-ISO4014-10.9-WS46-(A3C)-M30X140
Register now and access more than 125,000 products
ISO 4014 replaces DIN 931 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M30 |
Length (l1) | 140 mm |
Head height (k1) | 18.7 mm |
External drive (s1) | WS46 |
Standards | ISO 4014 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated yellow |
Corrosion protection period | 120 h |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 72 mm |
Design | With shaft |
Product class | B |
RoHS-compliant | No |