Hexagonal bolt with shank, SB FITTINGS, DIN EN 15048-1 DIN 7990, steel 4.6, hot-dip galvanised (hdg)
DIN 7990 steel 4.6 hot dip galvanized with nut
SCR-NUT-DIN7990-4.6-WS41-(HDG)-M27X100

Register now and access more than 125,000 products
- Especially suitable for use outdoors due to increased corrosion protection from hot-dip galvanisation.
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M27 |
Länge (l1) | 100 mm |
Head height (k1) | 17 mm |
External drive (s1) | WS41 |
Standards | EN 15048-1, DIN 7990 |
Werkstoff | Steel |
Property class | 4.6U |
Oberfläche | Hot dip galvanized |
Head type | Hexagon head |
Design | With EN ISO 4034 or EN ISO 4032 hexagon nuts |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Shank diameter | 27 mm |
Thread length (metric thread) | 35.5 mm |
Einsatzbereich | Steel construction |
Min./max. pack thickness | 60.5-65.5 mm |
Min./max. grip length | 68.5-73.5 mm |
Product class | C |
Regulated area | hEN 15048-1 |
Bauprodukt | Yes |
Declaration of performance (EU-CPR) | Yes |
Height of the nut | 23.8 mm |
RoHS-compliant | Yes |