Hexagonal bolt with shank
DIN 931 steel 10.9, zinc flake, Dacromet 500
SCR-HEX-DIN931-10.9-WS19-(DC5A)-M12X160
Art.-no.
4128312160
EAN 4047376629974
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 931, steel 10.9, zinc flake, silver, Dacromet 500
Notice
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (Nominal size extended | Widths across flats for M10, M12, M14 and M22 changed).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 160 mm |
Head height (k1) | 7.5 mm |
External drive (s1) | WS19 |
Standards | DIN 931 |
Material | Steel |
Property class | 10.9 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | B |
RoHS-compliant | No |