Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with shank

DIN 931 steel 10.9 zinc plated thick-layer pass.
SCR-HEX-DIN931-10.9-WS22-(VZD)-M14X55

Art.-no. 418511455
EAN 4059609105810

Price for selected packaging unit
Hexagonal bolt with shank

Art.-no. 418511455

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 931, galvanised steel 10.9, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Widths across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M14

Length (l1)

55 mm

Head height (k1)

9 mm

External drive (s1)

WS22

Standards

DIN 931

Material

Steel

Property class

10.9

Surface

Zinc plated thick-layer passivation

Corrosion protection period

264 h

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread