Hexagonal bolt with shank
DIN 931 stainless steel A2 plain
SCR-HEX-DIN931-A2/70-WS17-M10X115
Art.-no.
009510 115
EAN 4061337450674
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 931 plain A2 stainless steel
Notice
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Widths across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 115 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS17 |
Standards | DIN 931 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | A |
RoHS-compliant | Yes |