Hexagonal bolt with shank
ISO 4014 plain steel 8.8
SCR-HEX-ISO4014-8.8-WS10-M6X150
Art.-no.
00516 150
EAN 4048539430253
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4014, steel 8.8, plain
Notice
ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 150 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS10 |
Standards | ISO 4014 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 24 mm |
Design | With shaft |
Product class | B |
RoHS-compliant | Yes |