Hexagonal bolt with shank
ISO 4014 plain steel 8.8
SCR-HEX-ISO4014-8.8-WS10-M6X30
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4014, steel 8.8, plain
Notice
ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 30 mm |
Head height (k1) | 4 mm |
External drive (s1) | WS10 |
Standards | ISO 4014 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 18 mm |
Design | With shaft |
Product class | A |
RoHS-compliant | Yes |