Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with shank

ISO 4014 stainless steel A2 50, A2 70, plain
SCR-HEX-ISO4014-A2/70-WS10-M6X60

Art.-no. 00956 60
EAN 4011231164740

Price for selected packaging unit
Hexagonal bolt with shank

Art.-no. 00956 60

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4014 stainless steel A2-50 and A2-70, plain
Notice

ISO 4014 replaces DIN 931 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength of at least A2-50

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

60 mm

Head height (k1)

4 mm

External drive (s1)

WS10

Standards

ISO 4014

Material

Stainless steel A2

Property class

70

Surface

Plain

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Thread length (metric thread) (b)

18 mm

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information