Hexagonal bolt with shank
ISO 4014 stainless steel A2 50, A2 70, plain
SCR-HEX-ISO4014-A2/70-WS16-M10X180
Art.-no.
0095910180
EAN 4058794040401
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4014 stainless steel A2-50 and A2-70, plain
Notice
ISO 4014 replaces DIN 931 | Standards are equivalent | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22. A2-70 strength up to and including nominal size M24 | Above nominal size M27 strength of at least A2-50
Product information
Datasheets(X)
CAD data (available after login)