Hexagonal bolt with shank
ISO 4014 stainless steel A4 80 plain
SCR-HEX-ISO4014-A4/80-WS13-M8X55
Art.-no.
41708 55
EAN 4056808912980
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
ISO 4014 A4-80 stainless steel, plain
Notice
ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 55 mm |
Head height (k1) | 5.3 mm |
External drive (s1) | WS13 |
Standards | ISO 4014 |
Material | Stainless steel A4 |
Property class | 80 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) (b) | 22 mm |
Product class | A |
RoHS-compliant | Yes |