Hexagonal bolt with shank and fine thread DIN 960, steel 8.8, plain
DIN 960 plain steel 8.8, fine thread
SCR-DIN960-8.8-SW17-M10X1,25X140
Art.-no.
0063510140
EAN 4053478368246
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Due to fine thread
- The lower rise ensures more self-locking power compared to a regular threaded bolt
- Higher torque
- High reliability due to the larger diameter of the screw
Notice
DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M10 x 1.25 |
Longueur (l1) | 140 mm |
Head height (k1) | 6.4 mm |
Standards | DIN 960 |
Matière | Steel |
Property class | 8.8 |
Finition | Plain |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 10 mm |
Thread length (metric thread) | 32 mm |
Product class | B |