Welcome to Würth Slowakia For trade customers only

Hexagonal bolt, with thread to head and fine thread

DIN 961 steel 8.8 zn ptd. thick-layer pass. fthr.
SCR-DIN 961-8.8-SW17-(VZD)-M10X1,25X16

Art.-no. 418621017
EAN 4059609108415

Price for selected packaging unit
Hexagonal bolt, with thread to head and fine thread

Art.-no. 418621017

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 961, galvanised steel 8.8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M10 x 1.25

Length (l1)

16 mm

Head height (k1)

18.9 mm

Standards

DIN 961

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS17

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Fine pitch thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information