Hexagonal bolt, with thread to head and fine thread
DIN 961 steel 10.9 zn ptd. thick-layer pass. fthr.
SCR-DIN961-10.9-SW17-(VZD)-M10X1,25X60
Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
- Thermal capacity up to 120°C
- Even coat distribution
Datasheets(X)
Thread type x nominal diameter x pitch (d1) | M10 x 1.25 |
Length (l1) | 60 mm |
Head height (k1) | 6.4 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated thick-layer passivation |
Head type | Hexagon head |
Head details | 0 - not applicable |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric thread |
Pitch | 1.25 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Design | 0 - not applicable |
Product class | A |
Area of application | 0 - not applicable |
Regulated area | 0 - not applicable |
Construction product | 0 - not applicable |
EC declaration of conformity (CE) | 0 - not applicable |
RoHS-compliant | Yes |