Welcome to Würth Slowakia For trade customers only

Hexagonal bolt, with thread to head and fine thread

DIN 961 steel 8.8 zn ptd. thick-layer pass. fthr.
SCR-DIN961-8.8-SW17-(VZD)-M10X1,25X45

Art.-no. 418621046
EAN 4059609108460

Price for selected packaging unit
Hexagonal bolt, with thread to head and fine thread

Art.-no. 418621046

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 961, galvanised steel 8.8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution