Welcome to Würth Slowakia For trade customers only

Hexagonal bolt, with thread to head and fine thread

DIN 961 steel 8.8 zn ptd. thick-layer pass. fthr.
SCR-DIN961-8.8-SW19-(VZD)-M12X1,25X35

Art.-no. 418621236
EAN 4059609108514

Price for selected packaging unit
Hexagonal bolt, with thread to head and fine thread

Art.-no. 418621236

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 961, galvanised steel 8.8, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter x pitch (d1)

M12 x 1.25

Length (l1)

35 mm

Head height (k1)

7.5 mm

Standards

DIN 961

Material

Steel

Property class

8.8

Surface

Zinc plated thick-layer passivation

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS19

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Fine pitch thread

Thread design

Full thread