Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with thread up to head

ISO 4017 steel 8.8U hot dip galvanized
SCR-HEX-ISO4017-8.8U-(HDG)-WS30-M20X100

Art.-no. 415320 100
EAN 4056807209401

Price for selected packaging unit
Hexagonal bolt with thread up to head

Art.-no. 415320 100

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

ISO 4017, steel 8.8U, hot-dip zinc-plated (TZN)
  • Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684).

  • The bolts are ISO-compliant after hot-dip zinc-plating.

  • The bolts must not be used with nuts that have an oversized thread. This can create problems in the bolted joint and may cause the connection to fail.
Notice

Controlled construction products with CE marking => SB sets in accordance with DIN EN 15048-1 can be supplied with item prefix numbers: 00594.. (hex head headless screws) and 00595.. (hex head full-thread screws).



ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

100 mm

Head height (k1)

12.5 mm

External drive (s1)

WS30

Standards

ISO 4017

Material

Steel

Property class

8.8U

Surface

Hot dip galvanized

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hexagon nut ISO 4032 steel 8, hot-dip galvanised (HDG)

NUT-HEX-ISO4032-8-WS30-(HDG)-M20

Hexagonal nut with clamping piece (all-metal) ISO 7042, steel 8, hot-dip galvanised (hdg)

NUT-HEX-SLOK-ISO7042-8-WS30-(TZN)-M20

Flat washer without chamfer DIN EN ISO 7089, steel, hot-dip galvanised (hdg)

WSH-ISO7089-200HV-(HDG)-20

Hardness class 200 HV
x 100 pcs
Flat washer with chamfer DIN EN ISO 7090, steel, hot-dip galvanised (hdg), hardness class 200 HV

WSH-ISO7090-200HV-(HDG)-20

x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information