Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with thread up to head for pressure container construction DIN 933, A2 stainless steel, plain

DIN 933 plain A2 stainless steel
SCR-HEX-DIN933-ADW2-A2/70-WS30-M20X50

Art.-no. 009312050
EAN 4048539447596

Price for selected packaging unit
Hexagonal bolt with thread up to head for pressure container construction DIN 933, A2 stainless steel, plain

Art.-no. 009312050

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hexagonal bolts with full thread for pressure container construction according to AD/TRD regulations.

Notice
  • TÜV-recognised brands fulfil the conditions of AD 2000 Code of Practice W2 with regard to waiving acceptance test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. “VdTÜV data sheet 1253/4” contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class.


DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

50 mm

Head height (k1)

12.5 mm

Standards

DIN 933

Material

Stainless steel A2

Property class

70

Surface

Plain

RoHS-compliant

Yes

Head type

Hexagon head

Drive type

Outer hexagon

External drive (s1)

WS30

Thread type

Metric thread

Pitch

2.5 mm

Thread form

Standard metric thread

Area of application

Pressure vessel construction

Regulated area

AD W 7/2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information