Hexagonal bolt with thread up to head for pressure container construction ISO 4017, steel 5.6, plain
ISO 4017 steel 5.6 plain AD W 7/1
SCR-HEX-ISO4017-ADW7/1-5.6-WS18-M12X45
Art.-no. 006571245
EAN 4045727775561
Register now and access more than 125,000 products
Hexagon head bolts with full thread for pressure vessel construction according to AD regulations. The AD 2000 Code of Practice documents are created by the "Working Group for Pressure Vessels".
- Hexagonal bolts in accordance with DIN EN ISO 4017, strength class 5.6, are used with hexagon nuts in accordance with DIN EN ISO 4032, strength class 5-2.
 - TÜV-recognised make. Meet the conditions of AD/AD 2000 Code of Practice W 7/1 (formerly W 7) with regard to waiving the test certificate 3.1 (in accordance with DIN EN 10204). See VdTÜV material data sheet 1253/4. “VdTÜV data sheet 1253/4” contains the bolt and nut manufacturers inspected by an expert from the German Technical Supervisory Organisation (TÜO). The products are labelled with the manufacturer's code and strength class.
 
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M12  | 
Length (l1)  | 45 mm  | 
Head height (k1)  | 7.5 mm  | 
Standards  | ISO 4017  | 
Material  | Steel  | 
Property class  | 5.6  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Hexagon head  | 
Drive type  | Outer hexagon  | 
External drive (s1)  | WS18  | 
Thread type  | Metric thread  | 
Pitch  | 1.75 mm  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
Area of application  | Pressure vessel construction  | 
Regulated area  | AD W 7/1  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
