Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with thread up to the head ASME B18.2.1, yellow zinc plated GR5 steel, UNC (comparable with ISO metric thread)

ASME B18.2.1 steel GR5 zinc plated yellow UNC
SCR-HCS-FT-GR5-(ZY)-7/16_14X1

Art.-no. 7007143100
EAN 4052703843763

Price for selected packaging unit
Hexagonal bolt with thread up to the head ASME B18.2.1, yellow zinc plated GR5 steel, UNC (comparable with ISO metric thread)

Art.-no. 7007143100

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The thread length deviates from the standard ASME B18.2.1 thread to head



1 INCH (in) = 25.4 mm



FT = full thread



The mechanical properties are regulated in SAE J429.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

7/16 in

Length (kl1)

1 in

Width across flats (s1)

5/8 inch

External drive

WS5/8

Material

Steel

Surface

Zinc plated yellow

Head type

Hexagon head

Thread type

UNC

Property class

GR5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information