Hexagonal bolt with thread up to the head ISO 4017, 12.9 steel with zinc-flake coating, Dacromet 320
SCR-HEX-ISO4017-12.9-WS13-(DC3A)-M8X55
Art.-no. 413228 55
EAN 4047376483910
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 55 mm |
Head height (k1) | 5.3 mm |
External drive (s1) | WS13 |
Standards | ISO 4017 |
Material | Steel |
Property class | 12.9 |
Surface | Flake zinc silver |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | No |
