Hexagonal bolt with thread up to the head ISO 4017, natural polyamide 6.6
SCR-HEX-ISO4017-PA6.6-NATURE-WS5,5-M3X30
Art.-no. 0278030330
EAN 4062855209591
Register now and access more than 125,000 products
ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 30 mm |
Head height (k1) | 2 mm |
External drive (s1) | WS5.5 |
Standards | ISO 4017 |
Material | PA - Polyamide |
Property class | PA 6.6 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 30 mm |
Product class | A |
RoHS-compliant | Yes |
Tightening torque 90% yield strength (1) | 0.1 Nm |
Min./max. resulting pre-load force (2) | 53-106 N |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
