Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, plain

ISO 4017 plain steel 10.9
SCR-HEX-ISO4017-10.9-WS13-M8X140

Art.-no. 00568 140
EAN 4061976727809

Price for selected packaging unit
Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, plain

Art.-no. 00568 140

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Länge (l1)

140 mm

Head height (k1)

5.3 mm

External drive (s1)

WS13

Normen

ISO 4017

Werkstoff

Steel

Property class

10.9

Oberfläche

Plain

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Thread length (metric thread)

140 mm

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information