Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, zinc flake, silver, Geomet

ISO 4017 steel 10.9, zinc flake, silver, Geomet
SCR-ISO4017-10.9-WS30-(GE3A/VL)M20X35

Art.-no. 010212035

EAN 4049557764993

Price for selected packaging unit
Hexagonal bolt with thread up to the head ISO 4017, steel 10.9, zinc flake, silver, Geomet

Art.-no. 010212035

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l1)

35 mm

Head height (k1)

12.5 mm

External drive (s1)

WS30

Standards

ISO 4017

Material

Steel

Property class

10.9

Surface

Flake zinc silver

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread