Hexagonal bolt with thread up to the head ISO 4017, steel 8.8, plain
ISO 4017 plain steel 8.8
SCR-HEX-ISO4017-8.8-WS46-M30X110
Art.-no.
005530 110
EAN 4024835215589
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M30 |
Length (l1) | 110 mm |
Head height (k1) | 18.7 mm |
External drive (s1) | WS46 |
Standards | ISO 4017 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 110 mm |
Product class | B |
RoHS-compliant | Yes |