Welcome to Würth Slowakia For trade customers only

Hexagonal bolt with thread up to the head

DIN 933 steel 10.9 flake zinc silver Geomet
SCR-DIN933-10.9-WS19-(GE3A/VL)-M12X75

Art.-no. 010211275

EAN 4049557548111

Price for selected packaging unit
Hexagonal bolt with thread up to the head

Art.-no. 010211275

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 933 steel 10.9, zinc flake, silver, Geomet

The GEOMET 321A + PLUS VL coating is a non-electrolytic, aluminium-grey, thin-layered coating consisting of zinc and aluminium flakes together with a transparent top coat.


  • Layer thickness: 6-8 µm

  • Friction coefficient: 0.09–0.14


Advantages of the GEOMET 321A + PLUS VL coating:


  • Contains no chromium VI and no other materials that are hazardous to health

  • Fulfils EU directive on end-of-life vehicles.

  • Very high corrosion resistance >=720-h salt spray test according to ISO 9227/DIN 50021 (in comparison to yellow galvanised A2C – 72 h)

  • Resistance to automotive fuels and fluids (standard fuels, diesel, engine oil, coolant etc.)

  • Environmentally friendly, water-based

  • Resistant to contact corrosion

  • Heat resistance at least 300°C

  • Excellent paint adhesion
Notice

DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

75 mm

Head height (k1)

7.5 mm

External drive (s1)

WS19

Standards

DIN 933

Material

Steel

Property class

10.9

Surface

Flake zinc silver

Head type

Hexagon head

Drive type

Outer hexagon

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information